Highwood® Bodhi 10' x 10' Pergola, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 10' x 10' Bodhi Garden Pergola is engineered for commercial and residential outdoor environments, providing a durable and functional solution for shaded seating areas. Its clean-lined, open support beams offer structured shade while maintaining a professional, organized appearance. Suitable for patios, gardens, and landscaped areas, this pergola enhances outdoor spaces with a combination of style and functionality. Built from weather-resistant materials, the Bodhi Pergola delivers long-term performance and low-maintenance operation, making it an ideal solution for creating comfortable, elegant outdoor retreats. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$3,299.00was $3579.00
Save $280.00 (8%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 10 ft |
| Weight | 450 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola |
| Frame Color Family | Black |
| Color | Black |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-PGLA1010-BKE |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |