Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB3254185

MPN #: AD-PGLA0808-ACE

Highwood® Bodhi 8' x 8' Pergola, Weathered Acorn

Product Description
The 8' x 8' Bodhi Pergola is a compact, all-weather solution designed for commercial and residential outdoor applications where space efficiency is required. Its clean, natural profile provides structured shade while enhancing the functionality of patios, decks, and garden areas. The durable, weather-resistant materials help the pergola to withstand demanding climate conditions and supports long-term use to meet site-specific needs. Built for durability and low maintenance, it delivers a reliable, professional-grade solution for creating defined outdoor spaces suitable for year-round use. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide.

PRICE
$3,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft 7 in
Width8 ft 7 in
Weight390 lbs
Peak Height8 ft 2 in

Product Details

Assembly RequiredYes
TypePergola
Frame Color FamilyWeathered Acorn
ColorWeathered Acorn
MaterialPolystyrene
Frame MaterialPolystyrene
Manufacturers Part NumberAD-PGLA0808-ACE
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial