Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Highwood

Model # :WBB3254283

MPN #: AD-PGLA1012-CGE

Highwood® Bodhi 10' x 12' Pergola, Coastal Teak

Product Description
The 10' x 12' Bodhi Pergola is engineered for commercial and residential outdoor environments, offering a durable, all-weather solution for creating defined shaded areas. Constructed with high-quality poly lumber, it delivers the appearance of natural wood with low-maintenance, long-term performance. Designed to withstand sun, rain, and other environmental conditions, this pergola maintains structural integrity and visual appeal year-round. Ideal for patios, gardens, and landscaped spaces, it combines functional shade with professional, clean-lined aesthetics. The Bodhi offers a reliable, stylish, and enduring solution for outdoor seating and gathering areas. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide.

PROMOTIONAL PRICE
$3,899.00

was $4239.00
Save $340.00 (8%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width11 ft 6 in
Weight530 lbs
Peak Height8 ft 2 in

Product Details

Assembly RequiredYes
TypePergola
Frame Color FamilyCoastal Teak
ColorCoastal Teak
MaterialPolystyrene
Frame MaterialPolystyrene
Manufacturers Part NumberAD-PGLA1012-CGE
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial