Highwood® Bodhi 10' x 12' Pergola with 5' Lehigh Porch Swing, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 10' x 12' Bodhi Pergola with 5' Lehigh Porch Swing is designed for all-weather use in both a residential and commercial environment. The pergola features durable support beams that provide consistent shade and visual order. The included Lehigh Porch Swing offers stable, comfortable seating and integrates seamlessly within the pergola. Suitable for patios, gardens, and landscaped areas, this combination supports organized outdoor layouts while maintaining a clean, professional appearance. Built for long-term reliability and low maintenance, the Bodhi Pergola and swing deliver a functional, all-weather solution for creating structured and inviting exterior spaces. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. The swing is load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$4,409.00was $4699.00
Save $290.00 (6%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 11 ft 6 in |
| Weight | 574 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola with Porch Swing |
| Frame Color Family | Black |
| Color | Black |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-KITPGLA101201-BKE |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |