Highwood® Bodhi 12' x 12' Pergola with 5' Weatherly Porch Swing, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 12' x 12' Pergola with 5' Weatherly Porch Swing provides a polished, functional solution for commercial and residential outdoor spaces. Designed to create defined, shaded seating areas, the pergola offers a clean architectural profile that enhances patios, gardens, and landscaped environments. The Weatherly Porch Swing features a modern design that balances comfort with visual appeal, supporting relaxed use in shared outdoor settings. Built to enhance usability and aesthetics, this pergola and swing set delivers a refined outdoor seating experience suited for hospitality, multi-use, and leisure environments. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. The swing is load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$4,849.00was $5349.00
Save $500.00 (9%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 ft 6 in |
| Width | 11 ft 6 in |
| Weight | 654 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola with Porch Swing |
| Frame Color Family | Black |
| Color | Black |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-KITPGLA121202-BKE |
| Collection | Weatherly |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |