Keysco Body Filler File Holder, Steel, 1-1/2"W x 2-1/2"D x 13"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Body File Holder has a die cast frame with gray enamel finish and a three position handle. For use with 10 inch body files.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 5 in |
| Height | 14 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Body Filler File Holder |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 77290 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |