Keysco 8 Tooth Flat Body File, Steel, 2"W x 1/10"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco 8 Tooth Flat Body File can be used on lead, solder and all types of body filler. This file can be used to file flat, concave or convex surfaces with teeth on both sides to extend the life of the tool. For use with Keysco 77753 and 77348 file holders.
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1/10 in |
| Height | 14 in |
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Type | 8 Tooth Flat Body File |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77347 |
| Brand | Keysco |