Keysco Vari-Angle Worktable, Steel, 31"W x 30"D x 40"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Vari Angle Table tilts to any angle for ease of work and holds doors, fenders and decks while painting or prepping. It has a large 30 inch by 36 inch work table and pins to elevate, hold or hang panels on an angle. Folds flat for easy storage.
PRICE
$725.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 28 in |
| Height | 38 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | Yes |
| Type | Vari-Angle Worktable |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 78025 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |