Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638184

MPN #: 30-345

ComStar® 1 Gallon Lime Dissolver Heavy Duty, Color Coded Interior Coil Scale Remover - Pkg Qty 4

Product Description
Features:

  • Removes scale from interior water heater coils
  • New Color indicator to let you know when scale/line is gone
  • Very effective, very fast.
PRICE
$103.80  Sold in packages of 4 / $25.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-1/4 in

Product Details

TypeDescaler
Capacity1GAL
Package Quantity4
DescriptionCoil Scale Remover
Manufacturers Part Number30-345
BrandComStar