- Lime Dissolver is an industrial strength acid based descaler. Lime Dissolver is the stronger than most descalers and is color coded so the technician can see by the change of the water color when the scale is gone.
- Clears and cleans cooling towers, boilers, hot water coils, urinals and toilet bowls
- Dissolves lime, scale, mineral deposits and urine salts
- Color coded formula to know when scale is gone
- Cleans rust stains and concrete
- Can be used on brass, copper, steel, stainless steel, wood, glass, plastic and rubber
- Contains corrosion inhibitor
ComStar® 1 Quart Lime Dissolver Plus Multi-Purpose Lime Scale Remover - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Features:
PRICE
$147.00 Sold in packages of 12 / $12.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12-1/2 in |
| Height | 14 in |
| Weight | 25 lbs |
Product Details
| Type | Descaler |
| Capacity | 1QT |
| Package Quantity | 12 |
| Description | Lime Dissolver Plus Multi-Purpose Lime Scale Remover |
| Manufacturers Part Number | 30-355 |
| Brand | ComStar |