Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Totaline

Model # :T9FB3125767

MPN #: P902-0101A

Totaline® Totalbright Condenser Coil Cleaner, 1 Gal

Product Description
A heavy-duty, expanding foam, non-acid formulation with enhanced brightening ingredients. Ideal for cleaning heavily soiled or neglected outdoor condenser coils. It foams away stubborn deposits and is especially effective on greasy coils. Its premium potassium based formulation provides enhanced rinsability compared to the harder-to-rinse, full sodium-based competing cleaners. The non-acid formulation also makes it safer to use than hydrofluoric acid cleaners. This product is biodegradable and authorized by the USDA for use in federally inspected meat and poultry processing plants. Dilute 1 part cleaner with 5-20 parts water to match required cleaning duty. This Product is Made in USA.

PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width14 in
Height14 in
Weight48 lbs

Product Details

Chemical TypeCondenser Coil Cleaner
Capacity1GAL
Package Quantity1
DescriptionCondenser Coil Cleaner
ColorBrown
For Use WithOutdoor Condenser Coil Cleaning
BrandTotaline

Compliance & Certifications

CertificationsCSA Listing