Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037865

MPN #: 100925283

Diversey™ Crew Neutral Non-Acid Bowl And Bathroom Disinfectant, 32 Oz. Bottle, 12/Carton

Product Description
  • Restroom disinfectant cleans and deodorizes multiple bathroom fixtures.
  • Safe to use on hard, non-porous surfaces on a daily basis.
  • Eliminate odors at the source.
  • No rinsing is required.
  • Due to the COVID-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability.

Multi-surface restroom disinfectant cleans and deodorizes multiple bathroom fixtures in one easy step. Non-acid formula is safe to use on hard, non-porous surfaces on a daily basis. Easily eliminate odors at the source using spray and wipe application. No rinsing is required. Kills HIV in 1 Minute. Application: Bathroom Fixtures; Bathtubs; Countertops; Sinks; Toilet Bowls; Urinals; Tiles; Applicable Material: Ceramic; Fiberglass; Grout; Metal; Plastic; Chemical Compound: N-Alkyn; Dimethyl Benzyl Ammonium Chloride; Dirt Types: Bacteria; Soil; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Stains.

PRICE
$56.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

Capacity32 oz.
ScentFresh
Size Type32 Oz. Squeeze Bottle
Package Quantity12 Bottles
DescriptionCrew Neutral Non-Acid Bowl And Bathroom Disinfectant
For Use WithCeramic, Fiberglass, Grout, Metal, Plastic
BrandDiversey