Fabuloso® All-Purpose Cleaner, Lavender Scent, 1 gal Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
This all-purpose cleaner and degreaser brings joy to your cleaning routine. With its pleasant scent, it not only tackles all kinds of messes but also fills your space with a delightful aroma. The Fabuloso® Professional formula cuts through grease, grime and dirt while maintaining a neutral pH that is safe for various surfaces. Designed for residential, commercial and industrial use, this cleaner leaves no visible residue and eliminates the need for rinsing. Embrace a long-lasting fragrance that will surely delight. Not only does our cleaner have a delightful scent, but it also boasts a concentrated formula that allows you to get twice as many uses out of the same bottle size as the previous Fabuloso® Professional formula. When it comes to industrial use, this all-purpose cleaner and degreaser is the perfect choice. Our cleaner is incredibly versatile and can be used on a wide range of surfaces, including countertops, floors and appliances. Cleaner can be used with a sponge or a mop. Mix 1 ounce in a gallon of water to remove grease, grime and dirt. Use in toilet bowls to clean and deodorize. At the end of the day, our concentrated all-purpose cleaner and degreaser is the perfect choice for anyone looking to achieve a clean, fresh space. So why wait? Try it out today and enjoy the benefits!
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Lavender |
| Capacity | 1 gal |
| Applicable Materials | Ceramic, Fiberglass, Glass, Metal, Plastic, Vinyl, Hard Surfaces |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | All-Purpose Cleaner |
| Manufacturers Part Number | US05253A |
| For Use With | All-Purpose, Bathrooms, Kitchen |
| Brand | Fabuloso |