CleanBoss Pro Multi-Surface Disinfectant & Cleaner, Fresh Thyme, 24 oz. Spray Bottle, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the World's Most Powerful Botanical Disinfectant. Our hyper-effective multi-surface formula outperforms "natural" cleaners and eliminates germs faster than even the harshest chemical alternatives-without the toxic warnings or disclaimers. Trusted by elite institutions, prestigious universities and health care facilities, iconic stadiums, and some of the world's most renowned buildings. CleanBoss clean technology delivers unmatched cleanliness at the highest standard. Welcome to the Cleaning Revolution. Virtually every surface - granite countertops, stainless steel appliances, glass, windows, TV screens, bath tiles, sinks and toilet bowls, wood floors, high chairs, baby toys, fabric, carpet, upholstery, dog beds, and more.
Product Certifications:
Registered with the EPA and on the EPA's N-List for use against the COVID-19 virus. NSF Listed and approved by NSF for use in and around food processing areas. Awarded Named 2021 Fasted Botanical Cleaner by Good Housekeeping Lab.
Ingredients/Materials:
Powered by Thymol, a component of Thyme Oil, for a faster, better, smarter clean. CleanBoss Disinfectant has no bleach, no chlorine, no ammonia, no phosphates, no phthalates, no formaldehyde, no petroleum, no heavy metals, no parabens, no dyes, no caustic fumes, no toxic or harsh or caustic chemicals. Safe for food contact surfaces, no rinse required, CleanBoss has all of the power and none of the scary warnings.
Technology/Features:
CleanBoss kills viruses up to 10x faster than Method, Seventh Generation, Mrs. Meyers and Puracy, based on EPA approved usage guidelines. That's because CleanBoss's patented formula is powered by the industry's highest concentration of Thymol, which is botanically derived, and present as a component of Thyme Oil.
Product Certifications:
Registered with the EPA and on the EPA's N-List for use against the COVID-19 virus. NSF Listed and approved by NSF for use in and around food processing areas. Awarded Named 2021 Fasted Botanical Cleaner by Good Housekeeping Lab.
Ingredients/Materials:
Powered by Thymol, a component of Thyme Oil, for a faster, better, smarter clean. CleanBoss Disinfectant has no bleach, no chlorine, no ammonia, no phosphates, no phthalates, no formaldehyde, no petroleum, no heavy metals, no parabens, no dyes, no caustic fumes, no toxic or harsh or caustic chemicals. Safe for food contact surfaces, no rinse required, CleanBoss has all of the power and none of the scary warnings.
Technology/Features:
CleanBoss kills viruses up to 10x faster than Method, Seventh Generation, Mrs. Meyers and Puracy, based on EPA approved usage guidelines. That's because CleanBoss's patented formula is powered by the industry's highest concentration of Thymol, which is botanically derived, and present as a component of Thyme Oil.
CLEARANCE PRICE
$64.95was $99.95
Save $35.00 (35%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Type | Liquid Disinfectant |
| Disinfectant | Thymol |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| For Use With | General Purpose, Kitchen, Bathroom |
| Capacity | 24 oz |
| Scent | Fresh Thyme |
| Applicable Materials | Granite, Stainless Steel, Glass, Windows, Bath Tiles, Sinks, Wood Floors, Carpet |
| Size Type | 24OZ |
| Helps Remove | Germs, Fungi, Mold, Bacteria |
| Packing Type | Spray Bottle |
| Description | Multi Surface Disinfectant & Cleaner |
| Package Quantity | 12 |
| Manufacturers Part Number | A00354 |
| Brand | CleanBoss Pro |
Compliance & Certifications
| EPA Registration Number | 87742-1-92595 |
| EPA Registered | Yes |