Clorox® CloroxPro® Toilet Bowl Cleaner with Bleach cleans, disinfects and deodorizes toilets with the power of bleach. The gel formula clings to the bowl's surface to provide a deep clean. CloroxPro® Toilet Bowl Cleaner with Bleach helps eliminates stains, bacteria and odors, leaving your facility's toilet bowls sanitary and fresh. This toilet cleaner meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19 on hard nonporous surfaces when used as directed and kills 99.9% of germs including Staphylococcus aureus (Staph), Enterococcus (Streptococcus) faecalis, Salmonella enterica, Pseudomonas aeruginosa (Pseudomonas), Candida albicans, Influenza A2 virus, Rhinovirus 39 and Rotavirus. From CloroxPro®, it's perfect for use in offices, day care centers, restaurants, hotels and other commercial facilities.
Clorox® Toilet Bowl Cleaner w/ Bleach, Fresh 24oz. Bottle - COX00031EA
|
Questions & Answers (0)
Product Description
PRICE
$6.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Type | Toilet Bowl Cleaner |
| Scent | Clean |
| Size Type | 24 oz. Bottle |
| Package Quantity | 1 Bottle |
| Description | Toilet Bowl Cleaner w/ Bleach |
| Manufacturers Part Number | COX00031EA |
| Brand | Clorox |