BFT Bollard 82' Extension Cable
Write a Review
|
Questions & Answers (0)
Product Description
82' Bollard Extension Cable.
PRICE
$479.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
Product Details
| Assembly Required | No |
| Type | Bollard Cable Extension |
| Material | Copper conductors |
| Package Quantity | 1 |
| Description | Bollard Cable Extension |
| Color | Black |
| Manufacturers Part Number | P800114 |
| Brand | BFT |