12" Bolt Cutter
Write a Review
|
Questions & Answers (0)
Product Description
Bolt Cutter, 12"
Cuts rebars, hard steel, iron, stainless steel, soft metal and non-ferrous metal
Cuts rebars, hard steel, iron, stainless steel, soft metal and non-ferrous metal
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 12 in |
Product Details
| Type | General Purpose |
| Handle Material | Steel w/ Rubber Grip |
| Material | Steel |
| Description | Bolt Cutter |
| Manufacturers Part Number | 82-169 |
| Jaw Type | Center Cut |
| Brand | Bon Tool |