Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276310

MPN #: BDB1385

Buyers Products 3" I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - BDB1385

Product Description
The Heavy-Duty Forged 4 Bolt Mount Drawbar from Buyers Products features tough one-piece forged alloy steel construction. It's designed for use with pintle hitches. The drawbar has a 3" I.D. eye and a maximum gross trailer weight rating of 60,000 lbs., such as heavy equipment hauling, semi trailers and pup trailers. It features a black powder-coated finish for corrosion resistance.

Features
  • Tough, one-piece forged alloy steel construction.
  • Corrosion-resistant black powder-coated finish.
  • M.G.T.W. 60,000 lbs.
  • Fastener size: 3/4"
  • Section Drawbar: 1-5/8"


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-4/9 in
Depth7-1/4 in
Height7-1/2 in
Weight19.8 lbs
Size3" I.D.
Fastener Size3/4 in
O.D. EYE6-1/4"

Product Details

Mounting Pattern Vertical4-1/2"
TypeDrawbar
ColorBlack
Hole Spacing Vertical4-1/2"
For Use WithConstruction Trailers, Heavy Equipment Trailers, Pup Trailers
ID Eye3"
Style4-Bolt Mount
M.G.T.W.60,000 Lbs
Hole Spacing Horizontal4-1/2"
FinishPowder Coat
MaterialForged Steel
Description3" I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar
Mounting Pattern Horizontal4-1/2"
Manufacturers Part NumberBDB1385
Section Drawbar1-5/8"
M.V.I.15,000 Lbs
BrandBuyers Products