Bluff® Bolt On Post Protector - 24"H Tapered - Bull Nose
Write a Review
|
Questions & Answers (0)
Product Description
Bluff's Bolt-on post protectors are designed with increased aisle space in mind. When reach trucks or other warehouse vehicles are used for storage and handling, warehouse racks are in danger of damage from the vehicles that get too close to the rack columns. The sleek designs of our Bolt-on and Bullnose Post Protectors are extremely space efficient, allowing for smooth navigation around racks. Bolt on post protectors are easily installed. Bolts directly to the post or floor to protect against damage. Sturdy 1/4" thick steel; safety yellow color finish. Tapered feature allows coverage of the base plate.
PRICE
$109.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
| Depth | 5-2/5 in |
| Height | 24 in |
| Weight | 16.5 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Post Protector |
| Mounting Orientation | Center |
| Color | Yellow |
| Style | Tapered Bull Nose |
| Mounting Location | Floor |
| Country of Origin | United States |
| Includes | Strap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1/4CP24T-BN |
| Mounting Style | Bolt On |
| Fits | 3"W Rack Post |
| Brand | Bluff Manufacturing |