1/2" Thick 24" H Steel Post Protector Yellow
Write a Review
|
Questions & Answers (0)
Product Description
STEEL POST PROTECTORS
24"H Post Protector 1/2" Thick
These post protectors serve as a pallet rack guard to improve plant safety and efficiency. The guards provide pallet rack protection and reduce building repairs due to accidental impact and collisions. Guards are made using heavy gauge steel with a durable powder coat finish. Units fit around rack posts up to 4"W. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"L x 6"W. Yellow color finish.
24"H Post Protector 1/2" Thick
These post protectors serve as a pallet rack guard to improve plant safety and efficiency. The guards provide pallet rack protection and reduce building repairs due to accidental impact and collisions. Guards are made using heavy gauge steel with a durable powder coat finish. Units fit around rack posts up to 4"W. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"L x 6"W. Yellow color finish.
PRICE
$119.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 6 in |
| Height | 24 in |
| Weight | 37 lbs |
| Thickness | 1/2 in |
Product Details
| Assembly Required | No |
| Mounting Orientation | Center |
| Color | Yellow |
| Mounting Location | Floor |
| Includes | Strap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1/2PO24SY |
| Mounting Style | Bolt On |
| Fits | 4"W Rack Post |
| Brand | Bluff Manufacturing |