Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670884

Global Industrial™ End Post for Plastic Guard Rails, 42"H, Yellow

Product Description
✓ End post is designed to neatly start or finish a guard rail section
✓ Rubber base provides added stability and anchors easily to the floor
✓ ANSI I 9-7 compliant with a 20,000-joule impact rating when used as a part of a complete guard rail system

This 42"H Global Industrial™ End Post is your solution to creating complete guard rail systems around your facility. Constructed with durable plastic resin and a rubber base, this self-healing end post is designed to recover quickly after vehicle impact. It has a highly visible, bright yellow finish for added safety and can be mounted to concrete with the included floor anchors, making it an integral component of a durable guard rail system. Limited 2-Year Warranty. Patent pending.

  • Plastic resin construction is highly flexible and resistant to chips, flaking, & corrosion
  • Self-healing design reduces the need for costly replacements
  • UV- & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • Ground anchors included with post
  • PRICE
    $299.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    299.95
    Buy 4 units - 9 units
    285.95Save $14.00 (5%)
    Buy 10+ units
    259.95Save $40.00 (13%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12-11/16 in
    Height44 in
    Weight47.4 lbs
    Post Diameter6 in

    Product Details

    Assembly RequiredYes
    TypeGuard Rail System
    ColorYellow
    MaterialResin Plastic/Rubber
    Manufacturers Part Number670884
    Impact Capacity9,000 lbs @ 7MPH
    Mounting StyleBolt On
    Component StyleEnd Post
    BrandGlobal Industrial