Bona Hardwood Floor Care Kit, 15" Head with 52" Handle, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This system includes everything needed for easy and safe cleaning of hardwood floors on a professional level. Comes with a four-piece mop with handle, a dusting pad, a cleaning pad and a spray bottle of wood floor cleaner. Easy to maneuver mophead with telescopic handle makes light work of hard-to-reach cracks and corners. Four-piece pole is easy to assemble. 32-oz bottle of Bona® Professional Series Hardwood Cleaner brings a thorough clean to hardwood floors.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 4-1/2 in |
| Height | 52 in |
Product Details
| Handle Material | Steel |
| Material | Microfiber |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | WM710013398 |
| Brand | Bona |