- Jars are autoclavable at 121˚C (250˚F)
- Screw caps, with PE foam lining, are not autoclavable
Bel-Art Screw Cap 236.6ml (8oz) Polypropylene Jars, 43mm Closure 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
White polypropylene jars and screw caps in an assortment of sizes are FDA approved and are excellent for storage of liquid or dry stock, or for use with samples.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/8 in |
| Diameter | 70Mm (2.76") |
Product Details
| Capacity | 8 |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | H17911-0000 |
| Closure | 70Mm |
| Brand | Bel-Art |