- Ends accept 6.4 to 9.5mm (¼ to ⅜") I.D. tubing.
- Tube body is 5.1cm (2") O.D. x 22.2cm (8¾") long.
- Stopcocks are 6.4cm (2½") long.
- Maximum recommended pressure is 15 psi.
- F19955-0000 has 4mm straight bore stopcock on one end and silicone rubber septum mounted in screw fitting on the other end. Septum can withstand several injections. 6 septa included. Overall length 29cm (11¹⁵⁄₁₆")
- F19957-0000 has 4mm straight bore stopcock on one end and 4mm 3-way stopcock on the other end. 3-way stopcock permits exit of gas to two points. Overall length 32cm (12½")
- F19953-0000 has 4mm straight bore stopcock on each end. Overall length 32cm (12½")TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Polypropylene Gas Sampling Bulb with Stopcock and Septum Ends, 250cc
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene gas sampling bulbs have polypropylene stopcocks with free-turning Teflon®PTFE plugs.
PRICE
$189.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F19955-0000 |
| Material | Polypropylene/Silicone Rubber |
| Package Quantity | 1 |
| Color | Multi-colored |
| Brand | Bel-Art |