Book Drop Cart - 26-1/8"W x 24-3/8"D x 24-3/8"H Gray
|
Questions & Answers (0)
Product Description
Glacier™ Circulation Furniture - Book Drop Cart
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.
Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. Mobile Book Drop Cart features a suspended heavy nylon bag with black plastic protective strips on the vertical edge. Ideal for collecting books, videos and more. Easily nests within Book Return Unit (sold separately) to catch materials placed through slot. The soft-drop bag provides cushioning as books are added. Cart has a free hanging handle for easy moving. Rolls easily on 3" industrial swivel casters. Easy assembly. 1 Year Limited Warranty.
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.
Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. Mobile Book Drop Cart features a suspended heavy nylon bag with black plastic protective strips on the vertical edge. Ideal for collecting books, videos and more. Easily nests within Book Return Unit (sold separately) to catch materials placed through slot. The soft-drop bag provides cushioning as books are added. Cart has a free hanging handle for easy moving. Rolls easily on 3" industrial swivel casters. Easy assembly. 1 Year Limited Warranty.
PRICE
$969.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/8 in |
| Depth | 24-3/8 in |
| Height | 24-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Library Furniture |
| Color | Gray |
| Style | Book Cart |
| Country of Origin | United States |
| Material | Plastic/ Nylon |
| Description | Book Drop Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | CDBCGG |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |