Features & Benefits:
Clore Booster Pack w/Charger and Cord - ES2500
Write a Review
|
Questions & Answers (0)
Product Description
Model ES2500 is the ideal entry level professional jump starter. This model is a compact size with a rugged case and the ability to jump up to 5 vehicles on a single charge. The ES2500 is a perfect companion for any situation in which you need portable power.
Features & Benefits:
Features 900 peak amps
Automatic charging
Battery status LED's and rotating holsters for easy clamp removal and replacement
Easy to use and lightweight
Features & Benefits:
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 4-3/4 in |
| Weight | 18.7 lbs |
Product Details
| Type | Booster Pack |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Clore Booster Pack w/Charger and Cord - ES2500 |
| Color | Black |
| Manufacturers Part Number | ES2500 |
| Brand | Solar |