Clore Booster Pack - 12/24V - ES1224
Write a Review
|
Questions & Answers (0)
Product Description
The ultimate in versatility, the ES1224 switches from 12 Volt to 24 Volt mode with a simple turn of a switch. This item is perfect for fleet, agricultural, and industrial settings where versatile jump starting is needed.
Model ES 1224 features dual high performance ES Series batteries to deliver 3000 Peak Amps in 12 Volt mode and 1500 Peak Amps in 24 volt mode. The extra long 60" #2 gauge cables, coupled with industrial-grade hot jaw clamps that provide exceptional power delivery and strong battery connections.
Model ES 1224 features dual high performance ES Series batteries to deliver 3000 Peak Amps in 12 Volt mode and 1500 Peak Amps in 24 volt mode. The extra long 60" #2 gauge cables, coupled with industrial-grade hot jaw clamps that provide exceptional power delivery and strong battery connections.
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-4/5 in |
| Width | 16-2/3 in |
| Height | 10-2/3 in |
| Weight | 42.3 lbs |
Product Details
| Type | Booster Pack |
| Voltage | 24 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Clore Booster Pack - 12/24V - ES1224 |
| Color | Black |
| Manufacturers Part Number | ES1224 |
| Brand | Solar |