Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Shurtape

Model # :WBB862535

MPN #: 231045

Shurtape® AP 180 Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear - Pkg Qty 24

Product Description
Production grade acrylic packaging tape for manual and automated industrial sealing of lightweight cartons. AP 180® is constructed with a durable BOPP film that provides stiffness and strength for automated applications, and a high-quality adhesive that provides clarity, UV resistance, premium aging characteristics and low odor for a variety of carton sealing applications. Application Standards include FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features:
  • Production grade, light duty acrylic packaging tape
  • UV-resistant
  • Excellent aging characteristics for long-term use
  • Performs in a range of temperatures
  • Backing: 25 micron cast biaxially oriented polypropylene film
  • Adhesive: Emulsion acrylic adhesive
CLEARANCE PRICE
$66.00  Sold in packages of 24 / $2.75 ea

was $107.28
Save $41.28 (38%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Thickness1.8 mil
Tensile Strength20 lb/in
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Application Temperature Range20 - 110 °F
Tape DutyLight
Micron Cast Bopp Film25
MaterialPolypropylene
DescriptionIndustrial Grade Tape
Package Quantity24
Manufacturers Part Number231045
Percent Elongation150
Service Temperature-20° - 180° F
BrandShurtape