- Borosilicate glass burettes have white 0.1ml graduations and are mounted to a high-density polyethylene screw cap
- Squeezing the flexible polyethylene bottle forces liquid into the burette
- Built in overflow automatically drains excess liquid back into reservoir
- Glass stopcock has a 2mm bore
- Large, stable plastic base can be detached from reservoir
- Accuracy of burette is within 1% of total volume; graduation accuracy is Class A
Bel-Art Borosilicate Glass 10ml Automatic Self Zeroing Burette, 1000ml Reservoir
Write a Review
|
Questions & Answers (0)
Product Description
Avoid outside contamination with this highly accurate closed system.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37915-1010 |
| Capacity | 10ml ml |
| Material | Borosilicate |
| Package Quantity | 1 |
| Brand | Bel-Art |