Bel-Art F37915-0525 Borosilicate Glass 25ml Automatic Self Zeroing Burette, 500ml Reservoir
Write a Review
|
Questions & Answers (0)
Product Description
Avoid outside contamination with this highly accurate closed system. Borosilicate glass burettes have white 0.1ml graduations and are mounted to a high-density polyethylene screw cap. Squeezing the flexible polyethylene bottle forces liquid into the burette. Built in overflow automatically drains excess liquid back into reservoir. The glass stopcock has a 2mm bore. Large, stable plastic base can be detached from reservoir. Accuracy of burette is within 1% of total volume. Graduation accuracy is Class A.
PRICE
$325.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 4-5/8 in |
| Height | 23-1/2 in |
Product Details
| Type | Automatic Burettes |
| Capacity | 25m L |
| Material | HDPE |
| Package Quantity | 1 |
| Description | Borosilicate Glass Automatic Self Zeroing Burette |
| Color | Clear |
| Manufacturers Part Number | F37915-0525 |
| Brand | Bel-Art |