Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB438588

MPN #: JS260

BOSCH® JS260, 6.0A Top-Handle Jigsaw

Product Description
Bosh 6.0A Top-Handle Jigsaw

Features:
  • 120V Rated AC Current
  • Powerful 6.0-Amp Jigsaw
  • Variable speed - Dial sets maximum speed and accelerator trigger controls operating speed
  • Exclusive multi-directional blade clamp provides superior grip of T-shank blades. (JS260 does not accept U-shank blades.)
  • Tool-less Blade Change SystemFast and effortless blade installation and removal
  • Precision-machined plunging mechanism and low-vibration design for enhanced accuracy and smooth operation
  • Heavy-gauge steel footplate
  • Four orbital-action settings -Different blade strokes for smooth to aggressive cuts.
  • Always-on dust blower keeps cutting line clear
  • Ergonomic top handle and two-finger trigger for versatile, comfortable grip
  • Ambidextrous lock-on button - For steady long cuts and user comfort and control.

Includes: (1) Anti-Splinter Insert, (1) Blade, (1) Bevel Wrench, (1) Carrying Bag

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Stroke Length3/4 in

Product Details

StyleTop Handle
TypeKit
Corded/CordlessCorded
Manufacturers Part NumberJS260
Amperage6 A
No Load Speed500 - 3100
Strokes/Min500-3100
Capacity in Wood2-11/16"
BrandBosch