DeWalt 6-1/2" TrackSaw Kit, DWS520K, 1750-4000 RPM Features Zero clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts For use with TrackSaw™ dual-edged tracks for perfectly straight cuts in both directions On-track cut depth: 2-1/8" (54mm) @ 90°, 1-5/8" (41mm) @ 45º; depth scale accurately indicates exact depth of cut accounting for track thickness 12A, 1300W motor effortlessly powers through hard woods up to 2-1/8" thick Continuous Anti-Kickback mechanism and riving knife prevent kickback when engaged Low profile blade guard allows saw to be ...
DeWalt U-Shank Downcutting HCS Jig Saw Blade, DW3712H, 4" Cut Length, 10 TPI, 5/PK Features Precision ground teeth stay sharper longer and deliver smooth, clean cuts Deeper gullets with increased free space remove more material for faster cutting Cobalt steel (Bi-Metal) maximizes blade life and durability U-shank fits DEWALT® and other universal shank jig saws
DeWalt 20" Variable-Speed Scroll Saw, DW788, 1.3 Amps, Features Double parallel-link arm design dramatically reduces vibration and noise, for extremely accurate cuts Exclusive tool-free blade clamps allow blade changes in seconds On-off switch, electronic variable speed, flexible dust blower and blade-tensioning lever are all located on the front upper arm Arm design pivots from the back of the saw to the front, shortening the arm movement for smoother, quieter operation Arm lifts so blade can be easily threaded through the material for inside cuts Unique arm design keeps the blade ...
Dewalt Miter Saw Stand DWX723, Heavy Duty Miter Saw Stand, 500 lbs Capacity Features Universal design works with all brands of miter saws Lightweight aluminum construction (35 lbs.) allows for easy transport to and from the jobsite 5-1/2' beam extends to support up to 16 ft. of material and up to 500 lbs. Legs provide superior support and fold for easy storage Leg Lock Levers allow for fast and easy set up Miter saw mounting brackets allow easy and secure mounting of miter saw to stand Work stops/supports can be repositioned quickly anywhere along the rail Non-marring feet on tool mount ...