Boss 66" Credenza - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
66" credenza shell, most commonly used with the hutch to accessorize the executive suite. Finished in rich and durable Mahogany laminate with a 3mm edge band.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 20 in |
| Height | 29-1/2 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Credenza |
| Frame Color Family | Mahogany |
| Top Color Family | Mahogany |
| Description | Credenza |
| Frame Material | Laminate |
| Manufacturers Part Number | N111-M |
| Wire Management | Yes |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |