Boss Four Door Hutch - 66"W x 15"D x 36"H - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
Four door 66" hutch for use on the N111 credenza. Finished in Driftwood laminate with durable 3mm edge banding
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 15 in |
| Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Driftwood |
| Color | Driftwood |
| Top Color Family | Driftwood |
| Description | 4-Door Hutch |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N140-DW |
| Wire Management | Yes |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |