Boss Bridge 42"W x 24"D x 29-1/2"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
42" reversible bridge can be used between any of the groups desk or credenza shells. The Mahogany laminate unit is not intended for use as a stand alone unit.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 20 in |
| Height | 29-1/2 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Bridge |
| Frame Color Family | Mahogany |
| Top Color Family | Mahogany |
| Description | Bridge |
| Frame Material | Laminate |
| Manufacturers Part Number | N197-M |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |