Boss Deluxe Posture Chair with Adjustable Arms Black
|
Questions & Answers (0)
Product Description
Thick padded seat and back with built-in lumbar support. Waterfall seat reduces stress to your legs. Back is depth adjustable. Pneumatic seat height adjustment. 5 star nylon base allows smooth movement and stability. Hooded double wheel casters. Available in four fabric colors. With adjustable arms: 24-32"H
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 40 in |
| Weight Capacity | 275 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 18-1/2 - 23-1/2 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 23-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 14-3/4 in |
| Max Back Height | 14-3/4 in |
| Back Width | 17-1/2 in |
| Back Height | 14-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | B316-BK |
| Brand | Boss |
| Type | Office Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |