Give your back a break with intuitive, adjustable lumbar support. Maximize your comfort with an advanced tilt control that distributes your weight comfortably and lets you recline with ease. Stay cool and comfortable with a breathable four-way stretch mesh back that cradles every pressure point. Discover your ideal fit and sit in comfort using the adjustable seat height and adjustable arm width and height.
HON® Nucleus Series Recharge Task Chair, 16.63" to 21.13" Seat Height, Frost/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 29 in |
| Height | 43-3/8 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18-11/16 in |
| Seat Depth | 18 in |
| Seat Height | 16-5/8 - 21-1/8 in |
| Min Seat Height | 16-5/8 in |
| Max Seat Height | 21-1/8 in |
| Base | 5-Star Base |
| Min Back Height | 23-15/16 in |
| Max Back Height | 23-15/16 in |
| Back Width | 18-5/8 in |
| Back Height | 23-15/16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Knee Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | HONNR12SAMC22BT |
| Brand | HON |
| Type | Office Chair |
| Color | Gray |
| Series | Nucleus |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Frost |
| Package Quantity | 1 |
| Description | Mesh Back Task Chair |
| Frame Material | Nylon/Steel |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |
| CAL 117 Certified | No |