Features:
- Made from American cedar wood
- High density, long lasting #2 HB graphite
- Smudge resistant to avoid compromised work
- Latex-free eraser cleanly corrects mistakes
- Pre-Sharpened for immediate use
- Includes 12 pencils
Weights & Dimensions
| Point Size | 2 mm |
Product Details
| Style | Wood Pencil |
| Type | Pencil |
| Package Quantity | 12 |
| Lead Color Family | Black |
| Manufacturers Part Number | BACP12Y |
| Pencil Number | #2 |
| Barrel Color Family | Yellow |
| Brand | Bostitch |