Ticonderoga Wood Pencil, #2 Pencil Grade, Yellow Barrel, 30/Box
Write a Review
|
Questions & Answers (0)
Product Description
Ticonderoga pencils come pre-sharpened and ready to use. Each pencil is crafted from reforested premium cedar wood for easy sharpening. Satin smooth finish enhances writing comfort and contains Microban protection to inhibit the growth of odor-causing and stain-causing bacteria on pencils. Exclusive graphite-core formula gives you an extra-smooth performance. Top quality, latex-free eraser delivers easy, clean corrections. Pencils are PMA certified nontoxic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Type | Pencil |
| Pencil Number | #2 |
| Style | Wood Pencil |
| Material | Cedar |
| Description | Pre-sharpened No. 2 Pencil |
| Lead Color Family | Black |
| Package Quantity | 30/Pack |
| Refillable | No |
| Manufacturers Part Number | 13830 |
| Retractable | No |
| Barrel Color Family | Yellow |
| Lead Degree Hardness | Medium |
| Brand | Dixon |