SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bott 14010041 Lock-On Toolholder Set - 12-Piece Set

Bott 14010041 Lock-On Toolholder Set - 12-Piece Set

Item #: WBB2048207

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $112.95

Clearance Price: $23.95

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bott 14030106 Lock-On Toolholder Set - 68-Piece Set

Bott 14030106 Lock-On Toolholder Set - 68-Piece Set

Bott 14025117.11 Steel Toolboard - Perfo Panel 39X18

Bott 14025117.11 Steel Toolboard - Perfo Panel 39X18

Bott 14001104 Single Straight Hooks For Perfo Panels - Package of 5 - 3"L

Bott 14001104 Single Straight Hooks For Perfo Panels - Package of 5 - 3"L

Bott 14001102 Single Straight Hooks For Perfo Panels - Package of 5 - 1"L

Bott 14001102 Single Straight Hooks For Perfo Panels - Package of 5 - 1"L

Bott 14014037.16 Toolboard Shelf For Perfo Panels - Tray Shelf - 9"Wx6"Dx2"H

Bott 14014037.16 Toolboard Shelf For Perfo Panels - Tray Shelf - 9"Wx6"Dx2"H

Bott 14025115.11 Steel Toolboard - Perfo Panel 20X18

Bott 14025115.11 Steel Toolboard - Perfo Panel 20X18

Bott 14014044.16 Steel Bin Strip - 18"W

Bott 14014044.16 Steel Bin Strip - 18"W

Bott 14014043.16 Steel Bin Strip - 4"W

Bott 14014043.16 Steel Bin Strip - 4"W

Bott 12603009 Perfo Lock Installation Wrench For Toolboards And Lock-On Toolholder Sets

Bott 12603009 Perfo Lock Installation Wrench For Toolboards And Lock-On Toolholder Sets

Bott 14022035 Magnetic Tool Holder For Perfo Panels, (Pack Of 2)

Bott 14022035 Magnetic Tool Holder For Perfo Panels, (Pack Of 2)

Bott S1322014L5 Perfo Locking Tabs For Toolboards And Lock-On Toolholder Sets

Bott S1322014L5 Perfo Locking Tabs For Toolboards And Lock-On Toolholder Sets

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Blue

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Blue

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Tan

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Bott 14010041 Lock-On Toolholder Set - 12-Piece Set

These toolholder sets provide organized tool storage for hammers, wrenches, screwdrivers, and more. The sets securely install onto panels with locking tabs and will not separate when tools are removed. The industrial grade, heavy steel construction ensures strength and tool support. Includes plastic caps for hook end protection. Zinc plated color finish.

Weights & Dimensions

  • Height 2-1/2 in

Product Details

  • Type Toolholder Set
  • Package Quantity 1
  • Brand Bott
  • Material Steel
  • Manufacturers Part Number 14010041
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bott 14010041 Lock-On Toolholder Set - 12-Piece Set

Bott 14010041 Lock-On Toolholder Set - 12-Piece Set

Item #: WBB2048207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant