Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503398

MPN #: JT9-453360K

JET 60 Ton Hydraulic Bottle Jack, JHJ-60 - JT9-453360K

Product Description

JET JHJ Series bottle jacks are used for multiple applications: pushing, bending, pressing, or straightening. With base and cylinder electrically welded together to assure strength and eliminate leaks, extreme temperatures do not affect them. The low profile truck models or standard models vary in capacities from 12-1/2 tons to 100 tons. All JHJ Series bottle jacks comply with ANSI/ASME B30.1 and PALD-1 standards.
  • JET JHJ SERIES HEAVY-DUTY INDUSTRIAL BOTTLE JACKS
  • For lifting, pushing, spreading, bending, pressing or straightening requirements
  • Not affected by temperature extremes
  • Low profile truck models or standard models
  • Electrically welded base and cylinders to assure strength and eliminate leaks
  • All models work in upright, angle or horizontal position
  • Pump handle included
  • Carrying handles on 12-1/2- to 100-ton models
  • Complies with ANSI/ASME B30.1 and PALD-1 standards
PRICE
$1,099.00

1
1
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width8-1/2 in
Height12-1/4 in
Weight75 lbs
Max Height18-1/2 in
Piston Height6-3/4 in
Low Height12 in
Base Dimensions9-1/4 x 7-3/8 in

Product Details

Capacity60 Ton
Package Quantity2
DescriptionHydraulic Bottle Jack
Manufacturers Part NumberJT9-453360K
BrandJET