Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bonar Plastics

Model # :WBB2308838

MPN #: 6375300M98405

Bonar Plastics Bottom Discharge Hopper - Open Top - 2000 Lb. Capacity - 44"L x 44"W x 50"H

Product Description
All plastic, one-piece molded hoppers with separate double wall base for foods, chemicals, and pharmaceuticals. Plastic construction is much lighter than conventional metal hoppers and eliminates metal corrosion. Top filling opening and bottom discharge allows fast filling and dispensing of bulk powders, granulars, and tablets. Roto-molded of heavy duty polyethylene for toughness, durability and lightweight advantages.

Features:

  • Food grade resins and color pigmentation FDA compliant
  • Standard color- FDA Blue Base- Natural/White Hopper bottle and Lid
  • Complete with 10" Poly Slide gate
  • 45 degree angle allows fast, easy "free-flow" for complete discharge
  • Innovative design permits worker access to valve without "reaching" under hopper
  • Lightweight poly construction lowers transportation costs
  • 4-way forklift or pallet truck entry
  • Easy loading and cleaning
  • Completely removable top
  • Extra thick corners and floor resist impact and wear
  • Stackable 2 high




PRICE
$2,589.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width44 in
Height50 in
Weight Capacity2000 lbs
Weight200 lbs

Product Details

Assembly RequiredNo
ColorWhite
Fork Entry4-Way
StyleOpen Top
Capacity33 ft³
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number6375300M98405
Stack and/or NestStack
BrandBonar Plastics
Number of StacksUp to 2 High

Compliance & Certifications

CertificationsFDA Compliant