Harrington® Bottom Hook Assembly For LB015, 1.5T
Write a Review
|
Questions & Answers (0)
Product Description
Bottom Hook Assembly 1.5T - For Use With LB015
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Weight Capacity | 3000 lbs |
Product Details
| Type | Bottom Hook |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Yellow |
| Series | L5BU |
| Manufacturers Part Number | L5BU0151021 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |