Top Hook Assembly - For Use With CB080.
Harrington® Top Hook Assembly For CB080
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,179.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/8 in |
| Weight Capacity | 16000 lbs |
Product Details
| Type | Accessory |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | M3001A075 |
| Brand | Harrington |