Kleenex® Professional Facial Tissue, Pop-Up Box, 2-Ply, 90 Sheets/Box, 6 Boxes/PK, 6 PK/CT
Write a Review
|
Questions & Answers (0)
Product Description
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. The compact upright box design also makes it a convenient fit for small business environments where counter space is limited, and where a clean, professional appearance matters to customers and employees. You'll want to buy them in bulk. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and Signal Sheets (the last 10 tissues are colored light blue instead of white, so you know it's almost time for a new box). Choosing Kleenex® lets everyone know that you care enough to provide the very best.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 8-3/8 in |
| Sheet Length | 8-1/4 in |
Product Details
| Style | 2 Ply |
| Type | Boutique Facial Tissue |
| Number of Sheets | 90 Sheets Per Box |
| Size Type | 3420 |
| Package Quantity | 36 Boxes |
| Description | Facial Tissues |
| Manufacturers Part Number | KCC21271CT |
| Brand | Kleenex |