Soothing Lotion™ facial tissue features three-layers of soft and strong paper, each infused with a touch of coconut oil, aloe and vitamin E, to nourish skin with daily moisturizers while protecting you from chafing and redness by locking that moisture in, no matter how many times you reach for a tissue during the day. These ultra-soft, lotion-infused tissues are ideal when suffering from colds and allergies, and they may be the only tissues for those who suffer with sensitive skin throughout the year.
Kleenex® Soothing Lotion Facial Tissue, 3-Ply, White, 60 Sheets/Box, 27 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 4-1/2 in |
| Sheet Length | 4 in |
Product Details
| Style | 3 Ply |
| Type | Lotion Facial Tissue |
| Number of Sheets | 60 Sheets Per Box |
| Size Type | 1620 |
| Package Quantity | 27 Boxes |
| Description | Facial Tissue |
| Manufacturers Part Number | 54271 |
| Brand | Kleenex |