Boss Bow Front Desk Shell - 71"W x 41"D x 29.5"H - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
71" Bow front desk shell. Is the basic unit in the executive suite. Can be used as stand alone unit or with other group accessories. Rich warm Driftwood finish on the laminate with a 3mm edge banding
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 41 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Description | Desk Shell |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N189-DW |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |