Cambro 60CW401 - Bowl Fruit 10.9 Oz., Slate Blue - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 60CW401 - Bowl Fruit 10.9 Oz., Slate Blue
Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
PRICE
$132.96 Sold in packages of 48 / $2.77 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/2 in |
| Diameter | 6 in |
Product Details
| Type | Fruit Bowl |
| Capacity | 10.9 oz |
| Material | Polycarbonate |
| Package Quantity | 48 |
| Color | Gray |
| Manufacturers Part Number | 60CW401 |
| Shape | Round |
| Brand | Cambro |