Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2182953

MPN #: BF51766A-1

Thermo Scientific Lindberg/Blue M™ Moldatherm Box Furnace with A Controller, 5.3L, 120V

Product Description
Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces include unique insulation and heating element composites, and are available in several popular chamber sizes to meet the most demanding laboratory applications. Advanced engineering and specialized construction techniques include variable density insulation, double shell cabinets, long-life heating elements and horizontal side swing doors.

Key Features:
  • Unique double wall minimizes exterior surface temperatures for operator safety and energy efficiency
  • Side-hinge door for convenient operation and full chamber access
  • Long-life Type K thermocouple
  • Air vent (1" dia., top) and air inlet (0.375" dia., rear) for inert atmosphere exchange; will experience some leakage at door
  • Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage
  • Energy-efficient Moldatherm insulation with embedded heating elements
  • Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimizes exposure to end-user
  • Over-temperature protection (OTP) setting can be used to protect the furnace or loaded chamber from excessive heat

A Controller
  • Single setpoint with one ramp to setpoint
  • The ramp is used to vary the heat-up rate to your specified setpoint
  • The furnace will then hold the temperature at a set level
  • An LED display simultaneously shows both setpoint and actual furnace temperatures

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$5,025.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight110 lbs
Exterior Dimensions21-1/2"H x 17"W x 21"D
Inside Dimensions6"H x 6"W x 9"D

Product Details

TypeFurnaces
ColorWhite
Amperage15 A
Door TypeSide Swing Door
Hertz50/60 Hz
Temperature ControlA/OTP
Temperature Range100 to 1100 °C
Capacity0.19 ft³
Voltage120 V
DescriptionLindberg/Blue M™ Moldatherm Box Furnace
Watts1800 W
Manufacturers Part NumberBF51766A-1
BrandThermo Scientific

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsUL Listed