Quincy Lab Heating Element, 750W 120V (Ovens)
Write a Review
|
Questions & Answers (0)
Product Description
Used in Quincy Lab Models: 10AF, 10AFE, 20GC, 20GCE, 30AF, 30AFE, 40AF, 40AFE, 40GC, 40GCE
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Heating Element |
| Voltage | 120 V |
| Controller | Digital PID |
| Watts | 750 W |
| Color | Black |
| Manufacturers Part Number | 201-1213 |
| Brand | Quincy Lab |